Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Stainless Steel, Plain Finish, 10 PK
- Mfr # SH-75SS
- Zoro # G3120266
product price:Â
$
16.69
/pk of 10, $1.67/ea
Key Features
Type
External
Fits Shaft Diameter
3/4 in
Fits Groove Diameter
0.704"
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-75SS
- Zoro #
- G3120266
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Material Quality Standards
- ASME
- Manufacturer Location
- Made in USA*
- Ring Type
- External Retaining Ring
- Material Grade/Class
- 18-8
- Ring Sub-Type
- Standard
- Location Style
- External
- Free I.D.
- 0.693 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 3/4 in
- Fits Groove Diameter
- 0.704"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.693"
- Fits Groove Width
- 0.046 in
- Clearance Dia. (Expanded)
- 1.09 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Hole Dia.
- 0.052 in
- Clearance Dia. (Released)
- 1.05 in
- Fits Groove Depth
- 0.023 in
- Clearance Diameter Type
- Expanded
- Groove Diameter Tolerance
- +/-0.003 in
- Clearance Diameter
- 1.09 in
- For Shaft Dia.
- 3/4 in
Description
Retaining Ring,External,0.042 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.704 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.023 in, Free Inside Diameter 0.693 in, Clearance Diameter 1.09 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.