Shop ROTOR CLIP
Create Account
CTB-42ST FK Self Compensating 42 mm Constant Tension Band Clamp With Dorrlflake Finish Pack - 25 Pieces
- Mfr # CTB-42ST FK
- Zoro # G604057353
product price:Â
$
96.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTB-42ST FK
- Zoro #
- G604057353
- UPC #
- 848790037505
- Country of Origin
- China
Description
Features
- These clamps expand and contract with the hose in response to temperature changes in the application.
- They cannot be over or under tightened, and are installed and removed easily using either manual or pneumatic tools.
- A dorrlflake finish offers five times the corrosion protection over traditional zinc plating.
- Constant tension on the assembly that does not require tightening.
- Rohs compliant
- Series - Ctb
- Material - Steel sae 1074
- Color/finish - Dorrlflake black
- Nominal size - 42
- Material thickness - 1.9 in.
- Maximum dia - 37.2 mm
- Clamp width - 15 mm
- Item weight - .65 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.