Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel Zinc Plated Finish, 1/2 in Shaft Dia
Mfr # E-050-ZC
Zoro # G100443971
product price:Â
$
0.20
/ea
Sold in multiples of 193 for $38.60
Key Features
Type
External-E
Material
Steel
Finish
Zinc Plated
Thickness
0.042 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-050-ZC
- Zoro #
- G100443971
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/2 in
- Fits Groove Diameter
- 0.4"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.392"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Description
Stamped Rings-Plated. E-Clip External 1/2 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.