Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Stainless Steel Passivated Finish, 1/4 in Shaft Dia
Mfr # E-025-SS
Zoro # G600443952
product price:Â
$
0.24
/ea
Sold in multiples of 145 for $34.80
Key Features
Type
External-E
Material
Stainless Steel
Finish
Passivated
Thickness
0.025 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-025-SS
- Zoro #
- G600443952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/4 in
- Fits Groove Diameter
- 0.21"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.207"
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
Description
Stamped Rings-Stainless. E-Clip External 1/4 SS PV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.