External Retaining Ring, Stainless Steel, Plain Finish, 10 PK
- Mfr # SH-62SS
- Zoro # G2642701
product price:Â
$
9.45
/pk of 10, $0.95/ea
Key Features
Type
External
Fits Shaft Diameter
5/8 in
Fits Groove Diameter
0.588"
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-62SS
- Zoro #
- G2642701
- UPC #
- 848790023928
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC44-51
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 120,000 psi
- Standards
- REACH Compliant, RoHS Compliant
- Material Quality Standards
- ASME
- Ring Sub-Type
- Standard
- Location Style
- External
- Manufacturer Location
- Made in USA*
- Ring Type
- External Retaining Ring
- Material Grade/Class
- 18-8
- Free I.D.
- 0.579 in
- Tensile Strength
- 120,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 5/8 in
- Fits Groove Diameter
- 0.588"
- Thickness
- 0.035 in
- Free Inside Diameter
- 0.579"
- Clearance Dia. (Expanded)
- 0.9 in
- Fits Groove Width
- 0.039 in
- Clearance Dia. (Released)
- 0.87 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Fits Groove Depth
- 0.018 in
- Hole Dia.
- 0.047 in
- Groove Diameter Tolerance
- +/-0.003 in
- Clearance Diameter Type
- Expanded
- Clearance Diameter
- 0.9 in
- For Shaft Dia.
- 5/8 in
Description
Retaining Ring,External,0.035 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 5/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.588 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.018 in, Free Inside Diameter 0.579 in, Clearance Diameter 0.9 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.