Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel Zinc Yellow Finish, 0.094 in Shaft Dia
Mfr # E-009-ZD
Zoro # G500443892
product price:Â
$
0.07
/ea
Sold in multiples of 403 for $28.21
Key Features
Type
External-E
Material
Steel
Finish
Zinc Yellow
Thickness
0.015 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-009-ZD
- Zoro #
- G500443892
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
Description
Stamped Rings-Plated. E-Clip External 3/32 CS ZY