Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia.
- Mfr # HO-150SS
- Zoro # G2867112
product price:Â
$
2.79
/ea
Key Features
Type
Internal
For Bore Diameter
1 1/2 in
Fits Groove Diameter
1.594 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HO-150SS
- Zoro #
- G2867112
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- Internal
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC44-51
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 150,000 psi
- Number of Pieces
- 1
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Standard
- Ring Type
- Housing Ring
- Location Style
- Internal
- Material Quality Standards
- ASME
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Bore Diameter
- 1 1/2 in
- Fits Groove Diameter
- 1.594 in
- Thickness
- 0.05 in
- Free Outside Diameter
- 1.66 in
- Groove Width Tolerance
- +0.004/-0.000 in
- Clearance Dia. (Compressed)
- 1.12 in
- Clearance Dia. (Released)
- 1.21 in
- Fits Groove Width
- 0.056 in
- Fits Groove Depth
- 0.047 in
- Groove Dia. Tolerance
- +/-0.004 in
- Hole Dia.
- 0.078 in
- Number of Sizes
- 1
- Groove Diameter Tolerance
- +/-0.004 in
- Clearance Diameter
- 1.21 in
Description
Retaining Ring,Internal,0.05 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/2 in, Fits Groove Diameter 1.594 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.047 in, Free Outside Diameter 1.66 in, Clearance Diameter 1.21 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.