Zoro Homepage

External-E E-Clip, Stainless Steel Passivated Finish, 0.063 in Shaft Dia

  • Mfr # SE-006-SS

  • Zoro # G9140610


product price: $0.10
/ea
Sold in multiples of 225 for $22.50

Key Features

Type
External-E
Fits Shaft Diameter
0.063 in
Fits Groove Diameter
0.05"
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-006-SS
Zoro #
G9140610
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.063 in
Fits Groove Diameter
0.05"
Thickness
0.01 in
Free Inside Diameter
0.051"

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Thickness Tolerance
±.001

Description

E-Clip,Retaining Specia,Ext,1/16" SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.