External-E E-Clip, Stainless Steel Plain Finish, 1.375 in Shaft Dia

  • Mfr # SE-137-SS

  • Zoro # G900443751


product price:  $3.65
/ea
Sold in multiples of 8 for $29.20

Key Features

Type
External-E
Fits Shaft Diameter
1.375 in
Fits Groove Diameter
1.23"
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-137-SS
Zoro #
G900443751
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1.375 in
Fits Groove Diameter
1.23"
Thickness
0.062 in
Free Inside Diameter
1.213"

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Stamped Rings-Stainless. E-Clip Special External 1-3/8 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.