Shop ROTOR CLIP

External-E E-Clip, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # E-50ST ZD

  • Zoro # G1362986

CAD Available

product price: 
$
12.19
/pk of 100, $0.12/ea

Key Features

CAD Drawing
Type
External-E
Material
Steel
Finish
Zinc Yellow
Thickness
0.042 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-50ST ZD
Zoro #
G1362986
UPC #
848790012830
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.396"
Thickness
0.042 in
Free Inside Diameter
0.392"
Free Outside Diameter
0.8"
Fits Groove Width
0.073 in
Groove Width Tolerance
+0.003/-0.000 in
Clearance Dia. (Released)
0.82 in
Fits Groove Depth
0.052 in
Clearance Dia. Free O.D.
0.8 in
Groove Diameter Tolerance
+0.003/-0.000 in
For Shaft Dia.
1/2 in

Details

CAD Available
Yes
Item
E-Clip
Type
External-E
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
150,000 psi
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
RC47-52
Manufacturer Location
Made in USA*
Ring Type
E-Style Retaining Ring
Location Style
External
Material Grade/Class
Ungraded
Material Quality Standards
ASME
Ring Sub-Type
Standard
Free O.D.
0.8 in
Free I.D.
0.392 in
Tensile Strength
150,000 psi

Description

E Style Retaining Ring,0.042 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.396 in, Fits Groove Width 0.073 in, Fits Groove Depth 0.052 in, Free Inside Diameter 0.392 in, Free Outside Diameter 0.8 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards ASME

Ratings & reviews