CAD
Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish, 10 PK
- Mfr # SHR-75ST PA
- Zoro # G2994065
CAD Available
product price:Â
$
6.29
/pk of 10, $0.63/ea
Key Features
CAD Drawing
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHR-75ST PA
- Zoro #
- G2994065
- UPC #
- 848790027049
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC47-52
- Thickness Tolerance
- +/-0.003 in
- Tensile Strength (PSI)
- 150,000 psi
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- Ungraded
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Heavy-Duty
- Material Quality Standards
- ASME
- Location Style
- External
- Ring Type
- External Retaining Ring
- Free I.D.
- 0.689 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 3/4 in
- Fits Groove Diameter
- 0.704"
- Thickness
- 0.078 in
- Free Inside Diameter
- 0.689"
- Groove Width Tolerance
- +0.005/-0.000 in
- Clearance Dia. (Expanded)
- 1.12 in
- Clearance Dia. (Released)
- 1.08 in
- Hole Dia.
- 0.078 in
- Fits Groove Depth
- 0.023 in
- Fits Groove Width
- 0.086 in
- Clearance Diameter Type
- Expanded
- Groove Diameter Tolerance
- +0.001/-0.003 in
- Clearance Diameter
- 1.12 in
- For Shaft Dia.
- 3/4 in
Description
Duty Retaining Ring,0.078 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.704 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.023 in, Free Inside Diameter 0.689 in, Clearance Diameter 1.12 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.