Shop ROTOR CLIP
See all product information
Create Account
External Push-On Retaining Ring, Steel Black Phosphate Finish, 7/32 in Shaft Dia
- Mfr # TY-021
- Zoro # G000444191
product price:Â
$
0.06
/ea
Sold in multiples of 555 for $33.30
Key Features
Type
External Push-On
Fits Shaft Diameter
7/32 in
Material
Steel
Finish
Black Phosphate
Thickness
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY-021
- Zoro #
- G000444191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 7/32 in
- Thickness
- 0.01 in
- Free Outside Diameter
- 0.418"
Details
- Item
- Retaining Ring
- Type
- External Push-On
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
Description
Stamped Rings-Phosphate. Ext Push-On 7/32 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov