Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External C-Style Ring, Stainless Steel Plain Finish, 10 mm Shaft Dia, 10 PK

  • Mfr # DC-10SG

  • Zoro # G310609662


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 3 for $14.97

Key Features

Type
External
Fits Groove Diameter
9mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-10SG
Zoro #
G310609662
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
10 mm
Fits Groove Diameter
9mm
Thickness
1 mm
Free Inside Diameter
8.75 mm
Free Outside Diameter
12.2 mm
Fits Groove Width
1.1 mm
Fits Groove Depth
0.5 mm
Groove Diameter Tolerance
+0.000/-0.090 mm
Clearance Diameter
12.4 mm

Details

Item
C-Style Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
External
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
Crescent Retaining Ring
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 10 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 9 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 8.75 mm, Free Outside Diameter 12.2 mm, Clearance Diameter 12.4 mm, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.