Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External C-Style Ring, Stainless Steel Plain Finish, 14 mm Shaft Dia, 5 PK

  • Mfr # DC-14SS

  • Zoro # G610609744


product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58

Key Features

Type
External
Fits Groove Diameter
12.7mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-14SS
Zoro #
G610609744
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
14 mm
Fits Groove Diameter
12.7mm
Thickness
1 mm
Free Inside Diameter
12.3 mm
Free Outside Diameter
16.3 mm
Clearance Diameter Type
Free OD
Groove Diameter Tolerance
+0.000/-0.110 mm
Fits Groove Depth
0.65 mm
Fits Groove Width
1.1 mm
Clearance Diameter
16.7 mm

Details

Item
C-Style Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
Crescent Retaining Ring
Location Style
External
Material Grade/Class
Not Graded
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 14 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 12.7 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.65 mm, Free Inside Diameter 12.3 mm, Free Outside Diameter 16.3 mm, Clearance Diameter 16.7 mm, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.