Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External C-Style Ring, Stainless Steel Plain Finish, 17 mm Shaft Dia, 5 PK

  • Mfr # DC-17SS

  • Zoro # G710609767


product price: $9.89
/pk 5, $1.98/ea

Key Features

Type
External
Fits Groove Diameter
15.4mm
Material
Stainless Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-17SS
Zoro #
G710609767
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
17 mm
Fits Groove Diameter
15.4mm
Thickness
1 mm
Free Inside Diameter
14.9 mm
Free Outside Diameter
19.4 mm
Fits Groove Width
1.1 mm
Fits Groove Depth
0.8 mm
Groove Diameter Tolerance
+0.000/-0.110 mm
Clearance Diameter Type
Free OD
Clearance Diameter
19.9 mm

Details

Item
C-Style Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Location Style
External
Material Grade/Class
Not Graded
Thickness Tolerance
+0.000/-0.060 mm
Ring Type
Crescent Retaining Ring
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 17 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 15.4 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.8 mm, Free Inside Diameter 14.9 mm, Free Outside Diameter 19.4 mm, Clearance Diameter 19.9 mm, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Clearance Diameter Type Free OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.