External C-Style Ring, Stainless Steel Plain Finish, 4 mm Shaft Dia, 25 PK
Mfr # DC-4SS
Zoro # G610609683
product price: $10.29
/pk 25, $0.41/eaKey Features
Type
External
Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.2mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-4SS
Zoro #
G610609683
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.2mm
Thickness
0.40 mm
Free Inside Diameter
3 mm
Free Outside Diameter
5 mm
Fits Groove Depth
0.4 mm
Clearance Diameter Type
Free OD
Groove Diameter Tolerance
+0.000/-0.070 mm
Fits Groove Width
0.44 mm
Clearance Diameter
5.2 mm
Details
Item
C-Style Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Ring Type
Crescent Retaining Ring
Material Grade/Class
Not Graded
Location Style
External
Thickness Tolerance
+0.000/-0.050 mm
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.4 mm, Fits Shaft Diameter 4 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 3.2 mm, Fits Groove Width 0.44 mm, Fits Groove Depth 0.4 mm, Free Inside Diameter 3 mm, Free Outside Diameter 5 mm, Clearance Diameter 5.2 mm, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.