External C-Style Ring, Stainless Steel Plain Finish, 6 mm Shaft Dia, 25 PK
Mfr # DC-6SG
Zoro # G510609905
product price: $8.39
/pk 25, $0.34/eaSold in multiples of 2 for $16.78
Key Features
Type
External
Fits Shaft Diameter
6 mm
Fits Groove Diameter
5mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-6SG
Zoro #
G510609905
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
6 mm
Fits Groove Diameter
5mm
Thickness
0.70 mm
Free Inside Diameter
4.8 mm
Free Outside Diameter
7.4 mm
Groove Diameter Tolerance
+0.000/-0.070 mm
Fits Groove Width
0.74 mm
Fits Groove Depth
0.5 mm
Clearance Diameter
7.6 mm
Details
Item
C-Style Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
Not Graded
Ring Type
Crescent Retaining Ring
Location Style
External
Thickness Tolerance
+0.000/-0.050 mm
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 6 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 5 mm, Fits Groove Width 0.74 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 4.8 mm, Free Outside Diameter 7.4 mm, Clearance Diameter 7.6 mm, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.050 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.