External C-Style Ring, Steel Black Phosphate Finish, 1 3/4 in Shaft Dia, 5 PK
Mfr # C-175ST PA
Zoro # G810609728
product price:Â $4.79
/pk 5, $0.96/ea
Sold in multiples of 3 for $14.37
Key Features
Type
External
Fits Groove Diameter
1.576"
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-175ST PA
Zoro #
G810609728
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1 3/4 in
Fits Groove Diameter
1.576"
Thickness
0.062 in
Free Inside Diameter
1.555 in
Free Outside Diameter
1.975 in
Fits Groove Depth
0.087 in
Groove Diameter Tolerance
+/-0.005/0.005 in
Groove Width Tolerance
+/-0.004/0.001 in
Fits Groove Width
0.068 in
Clearance Diameter
2.01 in
Details
Item
C-Style Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Ring Type
Crescent Retaining Ring
Thickness Tolerance
+/-0.003 in
Location Style
External
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 1 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.576 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.087 in, Free Inside Diameter 1.555 in, Free Outside Diameter 1.975 in, Clearance Diameter 2.01 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.