Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Black Phosphate Finish, 19 mm Shaft Dia, 10 PK
- Mfr # DC-19ST PD
- Zoro # G310609617
product price:Â
$
2.19
/pk 10, $0.22/ea
Sold in multiples of 5 for $10.95
Key Features
Type
External
Fits Groove Diameter
17.2mm
Material
Steel
Finish
Black Phosphate
Thickness
1.20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-19ST PD
- Zoro #
- G310609617
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Ring Type
- Crescent Retaining Ring
- Thickness Tolerance
- +0.000/-0.060 mm
- Location Style
- External
- Material Grade/Class
- Not Graded
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 19 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 17.2 mm, Fits Groove Width 1.3 mm, Fits Groove Depth 0.9 mm, Free Inside Diameter 16.7 mm, Free Outside Diameter 21.5 mm, Clearance Diameter 22 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm