External C-Style Ring, Steel Black Phosphate Finish, 2 in Shaft Dia, 5 PK

  • Mfr # C-200ST PA

  • Zoro # G710609927


product price:  $4.79
/pk 5, $0.96/ea
Sold in multiples of 3 for $14.37

Key Features

Type
External
Fits Groove Diameter
1.8"
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-200ST PA
Zoro #
G710609927
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2 in
Fits Groove Diameter
1.8"
Thickness
0.062 in
Free Inside Diameter
1.777 in
Free Outside Diameter
2.257 in
Groove Diameter Tolerance
+/-0.005/0.005 in
Fits Groove Depth
0.1 in
Fits Groove Width
0.068 in
Groove Width Tolerance
+/-0.004/0.001 in
Clearance Diameter
2.3 in

Details

Item
C-Style Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Material Grade/Class
Not Graded
Ring Type
Crescent Retaining Ring
Thickness Tolerance
+/-0.003 in
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.062 in, Fits Shaft Diameter 2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.8 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.1 in, Free Inside Diameter 1.777 in, Free Outside Diameter 2.257 in, Clearance Diameter 2.3 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.