Shop ROTOR CLIP
See all product information
Create Account
External C-Style Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 50 PK
- Mfr # C-37ST PA
- Zoro # G510609875
product price:Â
$
5.49
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
Type
External
Fits Groove Diameter
0.335"
Material
Steel
Finish
Black Phosphate
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-37ST PA
- Zoro #
- G510609875
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Style Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Standards
- REACH Compliant, RoHS Compliant
- Location Style
- External
- Ring Type
- Crescent Retaining Ring
- Thickness Tolerance
- +/-0.002 in
- Material Grade/Class
- Not Graded
- Ring Sub-Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 3/8 in
- Fits Groove Diameter
- 0.335"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.328 in
- Free Outside Diameter
- 0.448 in
- Groove Diameter Tolerance
- +/-0.002 in
- Fits Groove Width
- 0.029 in
- Fits Groove Depth
- 0.02 in
- Groove Width Tolerance
- +/-0.003/0.000 in
- Clearance Diameter
- 0.47 in
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 3/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.335 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.328 in, Free Outside Diameter 0.448 in, Clearance Diameter 0.47 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.