External C-Style Ring, Steel Black Phosphate Finish, 40 mm Shaft Dia, 5 PK
Mfr # DC-40ST PD
Zoro # G510609738
product price: $9.75
/pk 5, $1.95/ea
Sold in multiples of 2 for $19.50
Key Features
Type
External
Fits Shaft Diameter
40 mm
Fits Groove Diameter
36mm
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-40ST PD
Zoro #
G510609738
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
40 mm
Fits Groove Diameter
36mm
Thickness
1.75 mm
Free Inside Diameter
35.2 mm
Free Outside Diameter
45 mm
Fits Groove Width
1.85 mm
Groove Diameter Tolerance
+0.000/-0.250 mm
Fits Groove Depth
2 mm
Clearance Diameter
45.8 mm
Details
Item
C-Style Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.060 mm
Material Grade/Class
Not Graded
Standards
REACH Compliant, RoHS Compliant
Ring Type
Crescent Retaining Ring
Location Style
External
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.75 mm, Fits Shaft Diameter 40 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 36 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 2 mm, Free Inside Diameter 35.2 mm, Free Outside Diameter 45 mm, Clearance Diameter 45.8 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.060 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.