External C-Style Ring, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK
Mfr # DC-6ST PD
Zoro # G610609881
product price: $4.75
/pk 100, $0.05/ea
Sold in multiples of 3 for $14.25
Key Features
Type
External
Fits Shaft Diameter
6 mm
Fits Groove Diameter
5mm
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC-6ST PD
Zoro #
G610609881
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
6 mm
Fits Groove Diameter
5mm
Thickness
0.70 mm
Free Inside Diameter
4.8 mm
Free Outside Diameter
7.4 mm
Fits Groove Depth
0.5 mm
Fits Groove Width
0.74 mm
Groove Diameter Tolerance
+0.000/-0.070 mm
Clearance Diameter
7.6 mm
Details
Item
C-Style Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Thickness Tolerance
+0.000/-0.050 mm
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Ring Type
Crescent Retaining Ring
Material Grade/Class
Not Graded
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 6 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 5 mm, Fits Groove Width 0.74 mm, Fits Groove Depth 0.5 mm, Free Inside Diameter 4.8 mm, Free Outside Diameter 7.4 mm, Clearance Diameter 7.6 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +0.000/-0.050 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.