External C-Style Ring, Steel Black Phosphate Finish, 7/32 in Shaft Dia, 100 PK

  • Mfr # C-21ST PA

  • Zoro # G810609896


product price:  $8.49
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.98

Key Features

Type
External
Fits Groove Diameter
0.193"
Material
Steel
Finish
Black Phosphate
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-21ST PA
Zoro #
G810609896
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/32 in
Fits Groove Diameter
0.193"
Thickness
0.025 in
Free Inside Diameter
0.187 in
Free Outside Diameter
0.275 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Depth
0.013 in
Fits Groove Width
0.029 in
Groove Diameter Tolerance
+/-0.002/0.0015 in
Clearance Diameter
0.29 in

Details

Item
C-Style Ring
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Ring Type
Crescent Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Location Style
External
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 7/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.193 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.013 in, Free Inside Diameter 0.187 in, Free Outside Diameter 0.275 in, Clearance Diameter 0.29 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.