External C-Style Ring, Steel Zinc Plated Finish, 15/64 in Shaft Dia, 50 PK
Mfr # C-23ST ZD
Zoro # G810609995
product price:Â $4.79
/pk 50, $0.10/ea
Sold in multiples of 3 for $14.37
Key Features
Type
External
Fits Shaft Diameter
15/64 in
Fits Groove Diameter
0.208"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-23ST ZD
Zoro #
G810609995
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
15/64 in
Fits Groove Diameter
0.208"
Thickness
0.025 in
Free Inside Diameter
0.203 in
Free Outside Diameter
0.295 in
Fits Groove Width
0.029 in
Groove Diameter Tolerance
+/-0.002 in
Fits Groove Depth
0.014 in
Groove Width Tolerance
+/-0.003/0.000 in
Clearance Diameter
0.31 in
Details
Item
C-Style Ring
Type
External
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Not Graded
Ring Type
Crescent Retaining Ring
Location Style
External
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 15/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.208 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.014 in, Free Inside Diameter 0.203 in, Free Outside Diameter 0.295 in, Clearance Diameter 0.31 in, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Thickness Tolerance +/-0.002 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.