External-E E-Clip, Spring Steel Zinc Plated Finish, 14 mm Shaft Dia, 50 PK
Mfr # DE-9ST Z3X
Zoro # G510610055
product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98
Key Features
Type
External-E
Fits Shaft Diameter
14 mm
Fits Groove Diameter
9mm
Material
Spring Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE-9ST Z3X
Zoro #
G510610055
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
14 mm
Fits Groove Diameter
9mm
Thickness
1.10 mm
Free Outside Diameter
18.2 mm
Fits Groove Width
1.15 mm
Groove Diameter Tolerance
+0.000/-0.090 mm
Clearance Diameter Type
Free OD
Groove Width Tolerance
+/-0.005/0.000 in
Details
Item
E-Clip
Type
External-E
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Thickness Tolerance
+/-0.03 mm
Location Style
External
Ring Type
E-Style Retaining Ring
Material Grade/Class
1060-1090
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 1.1 mm, Fits Shaft Diameter 14 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 9 mm, Fits Groove Width 1.15 mm, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 18.2 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.