External-E E-Clip, Spring Steel Zinc Plated Finish, 8 mm Shaft Dia, 100 PK

  • Mfr # DE-5ST Z3X

  • Zoro # G510610017


product price: $4.19
/pk 100, $0.04/ea

Key Features

Type
External-E
Fits Groove Diameter
5mm
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-5ST Z3X
Zoro #
G510610017
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
8 mm
Fits Groove Diameter
5mm
Thickness
0.70 mm
Free Outside Diameter
10.9 mm
Groove Diameter Tolerance
-0.075 mm
Fits Groove Width
0.74 mm
Groove Width Tolerance
+/-0.005/0.000 in
Clearance Diameter Type
Free OD

Details

Item
E-Clip
Type
External-E
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Thickness Tolerance
+/-0.02 mm
Location Style
External
Ring Type
E-Style Retaining Ring
Material Grade/Class
1060-1090
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 8 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 5 mm, Fits Groove Width 0.74 mm, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 10.9 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Zinc Plated, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.