Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E E-Clip, Stainless Steel Passivated Finish, 0.109 in Shaft Dia

  • Mfr # SE-011-SS

  • Zoro # G600443822


product price: $0.17
/ea
Sold in multiples of 184 for $31.28

Key Features

Type
External-E
Fits Groove Diameter
0.08"
Material
Stainless Steel
Finish
Passivated
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-011-SS
Zoro #
G600443822
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.109 in
Fits Groove Diameter
0.08"
Thickness
0.015 in
Free Inside Diameter
0.076"

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch

Description

Stamped Rings-Stainless. E-Clip Special External 7/64 SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.