Zoro Homepage

External-E E-Clip, Stainless Steel Plain Finish, 0.094 in Shaft Dia

  • Mfr # RE-009-SS

  • Zoro # G300444488


product price: $0.17
/ea
Sold in multiples of 201 for $34.17

Key Features

Type
External-E
Fits Groove Diameter
0.074"
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-009-SS
Zoro #
G300444488
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.094 in
Fits Groove Diameter
0.074"
Thickness
0.015 in
Free Inside Diameter
0.072"

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Stamped Rings-Stainless. E-Clip Reinforced 3/32 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.