Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Stainless Steel, Plain Finish, 10 PK
- Mfr # E-43SS
- Zoro # G3270145
product price:Â
$
4.65
/pk of 10, $0.47/ea
Key Features
Type
External
Fits Groove Diameter
0.343"
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-43SS
- Zoro #
- G3270145
- UPC #
- 848790012762
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Material Quality Standards
- ASME
- Material Grade/Class
- 18-8
- Ring Type
- E-Style Retaining Ring
- Manufacturer Location
- Made in USA*
- Location Style
- External
- Ring Sub-Type
- Standard
- Free O.D.
- 0.687 in
- Free I.D.
- 0.337 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 7/16 in
- Fits Groove Diameter
- 0.343"
- Thickness
- 0.035 in
- Free Inside Diameter
- 0.337"
- Free Outside Diameter
- 0.687"
- Fits Groove Depth
- 0.047 in
- Clearance Dia. (Released)
- 0.71 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Clearance Dia. Free O.D.
- 0.687 in
- Fits Groove Width
- 0.039 in
- Clearance Diameter
- 0.71 in
- Groove Diameter Tolerance
- +0.003/-0.000 in
- For Shaft Dia.
- 7/16 in
Description
E Style Retaining Ring,0.035 In. Thk,PK10, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.343 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.047 in, Free Inside Diameter 0.337 in, Free Outside Diameter 0.687 in, Clearance Diameter 0.71 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.