External-E E-Clip, Stainless Steel, Plain Finish, 25 PK

  • Mfr # SE-11SS
  • Zoro # G2490275
product price: 
$
6.55
/pk of 25, $0.26/ea

Key Features

Type
External
Fits Groove Diameter
0.079"
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SE-11SS
Zoro #
G2490275
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/64 in
Fits Groove Diameter
0.079"
Thickness
0.015 in
Free Inside Diameter
0.076"
Free Outside Diameter
0.375"
Groove Width Tolerance
+0.002/-0.000 in
Fits Groove Width
0.02 in
Fits Groove Depth
0.015 in
Clearance Dia. (Released)
0.39 in
Clearance Dia. Free O.D.
0.375 in
Groove Diameter Tolerance
+0.002/-0.000 in
Clearance Diameter
0.39 in
For Shaft Dia.
7/64 in

Details

Item
E-Clip
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Tensile Strength (PSI)
100,000 psi
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
RC44-51
Standards
REACH Compliant, RoHS Compliant
Manufacturer Location
Made in USA*
Ring Type
E-Style Retaining Ring
Material Quality Standards
ASME
Ring Sub-Type
Standard
Location Style
External
Material Grade/Class
18-8
Free I.D.
0.076 in
Free O.D.
0.375 in
Tensile Strength
100,000 psi
Shell Material
Stainless Steel

Description

E Style Retaining Ring,0.015 In. Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 7/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.079 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.015 in, Free Inside Diameter 0.076 in, Free Outside Diameter 0.375 in, Clearance Diameter 0.39 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 100,000 psi, Ring Type E-Style Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.