External-E E-Clip, Stainless Steel, Plain Finish, 25 PK
- Mfr # SE-17SS
- Zoro # G3229886
product price:Â
$
4.69
/pk of 25, $0.19/ea
Key Features
Type
External
Fits Groove Diameter
0.127"
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE-17SS
- Zoro #
- G3229886
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Tensile Strength (PSI)
- 120,000 psi
- Thickness Tolerance
- +/-0.002 in
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Material Quality Standards
- ASME
- Manufacturer Location
- Made in USA*
- Ring Type
- E-Style Retaining Ring
- Material Grade/Class
- 18-8
- Ring Sub-Type
- Standard
- Location Style
- External
- Free O.D.
- 0.312 in
- Free I.D.
- 0.125 in
- Tensile Strength
- 120,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 11/64 in
- Fits Groove Diameter
- 0.127"
- Thickness
- 0.025 in
- Free Inside Diameter
- 0.125"
- Free Outside Diameter
- 0.312"
- Fits Groove Width
- 0.029 in
- Clearance Dia. (Released)
- 0.325 in
- Groove Width Tolerance
- +0.002/-0.000 in
- Fits Groove Depth
- 0.022 in
- Clearance Dia. Free O.D.
- 0.312 in
- Groove Diameter Tolerance
- +0.002/-0.000 in
- Clearance Diameter
- 0.325 in
- For Shaft Dia.
- 11/64 in
Description
E Style Retaining Ring,0.025 In. Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 11/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.127 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.022 in, Free Inside Diameter 0.125 in, Free Outside Diameter 0.312 in, Clearance Diameter 0.325 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type E-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.