Zoro Homepage

External-E E-Clip, Stainless Steel Plain Finish, 3 mm Shaft Dia

  • Mfr # ME-003-SS

  • Zoro # G000444214


product price: $0.10
/ea
Sold in multiples of 1000 for $100.00

Key Features

Type
External-E
Fits Shaft Diameter
3 mm
Fits Groove Diameter
2.3mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME-003-SS
Zoro #
G000444214
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3 mm
Fits Groove Diameter
2.3mm
Thickness
0.40 mm
Free Inside Diameter
2.1mm

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Stamped Rings-Phosphate. E-Clip External M3 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.