Zoro Homepage

External-E E-Clip, Stainless Steel Plain Finish, 3/32 in Shaft Dia, 25 PK

  • Mfr # RE-9SS

  • Zoro # G310610033


product price: $5.89
/pk 25, $0.24/ea

Key Features

Type
External-E
Fits Groove Diameter
0.074"
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-9SS
Zoro #
G310610033
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/32 in
Fits Groove Diameter
0.074"
Thickness
0.015 in
Free Inside Diameter
0.072 in
Free Outside Diameter
0.206 in
Fits Groove Depth
0.01 in
Groove Diameter Tolerance
+0.002/-0.000 in
Fits Groove Width
0.02 in
Groove Width Tolerance
+/-0.002/0.000 in
Clearance Diameter
0.219 in

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
REACH Compliant, RoHS Compliant
Location Style
External
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.002 in
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.074 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.01 in, Free Inside Diameter 0.072 in, Free Outside Diameter 0.206 in, Clearance Diameter 0.219 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.