External-E E-Clip, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 10 PK
Mfr # RE-15SS
Zoro # G210609953
product price: $3.69
/pk 10, $0.37/eaKey Features
Type
External-E
Fits Shaft Diameter
5/32 in
Fits Groove Diameter
0.116"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE-15SS
Zoro #
G210609953
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
5/32 in
Fits Groove Diameter
0.116"
Thickness
0.025 in
Free Inside Diameter
0.113 in
Free Outside Diameter
0.335 in
Groove Diameter Tolerance
+0.002/-0.000 in
Fits Groove Width
0.029 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Depth
0.02 in
Clearance Diameter
0.35 in
Details
Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Location Style
External
Ring Type
E-Style Retaining Ring
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Heavy-Duty
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.116 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.113 in, Free Outside Diameter 0.335 in, Clearance Diameter 0.35 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.