Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E E-Clip, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 5 PK

  • Mfr # RE-56SS

  • Zoro # G410610001


product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Type
External-E
Fits Groove Diameter
0.437"
Material
Stainless Steel
Finish
Plain
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-56SS
Zoro #
G410610001
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
9/16 in
Fits Groove Diameter
0.437"
Thickness
0.042 in
Free Inside Diameter
0.43 in
Free Outside Diameter
0.87 in
Groove Diameter Tolerance
+/-0.003 in
Fits Groove Width
0.046 in
Fits Groove Depth
0.062 in
Groove Width Tolerance
+/-0.003/0.000 in
Clearance Diameter
0.89 in

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Location Style
External
Ring Type
E-Style Retaining Ring
Thickness Tolerance
+/-0.002 in
Standards
REACH Compliant, RoHS Compliant
Material Grade/Class
Not Graded
Ring Sub-Type
Heavy-Duty

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 9/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.437 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.062 in, Free Inside Diameter 0.43 in, Free Outside Diameter 0.87 in, Clearance Diameter 0.89 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.