Zoro Homepage

External-E E-Clip, Stainless Steel, Plain Finish

  • Mfr # RE-012-SS

  • Zoro # G9139439


product price: $0.22
/ea
Sold in multiples of 120 for $26.40

Key Features

Type
External-E
Fits Groove Diameter
0.095"
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-012-SS
Zoro #
G9139439
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.125 in
Fits Groove Diameter
0.095"
Thickness
0.015 in
Free Outside Diameter
0.093"
Clearance Dia. (Released)
0.283
Fits Groove Depth
0.015
Fits Groove Width
0.02

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HR15N 82.5-86
Thickness Tolerance
±.002

Description

E-Clip,Retaining Reinforced,1/8",SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.