Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External-E E-Clip, Stainless Steel, Plain Finish

  • Mfr # RE-031-SS

  • Zoro # G9139411


product price: $0.33
/ea
Sold in multiples of 80 for $26.40

Key Features

Type
External-E
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
0.250"
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-031-SS
Zoro #
G9139411
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.313 in
Fits Groove Diameter
0.250"
Thickness
0.025 in
Free Outside Diameter
0.242
Clearance Dia. (Released)
0.61
Fits Groove Depth
0.031
Fits Groove Width
0.029

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002
Rockwell Hardness
HR30N 63-69.8

Description

E-Clip,Retaining Reinforced,5/16",SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.