Zoro Homepage

External-E E-Clip, Stainless Steel, Plain Finish

  • Mfr # RE-037-SS

  • Zoro # G9139405


product price: $0.42
/ea
Sold in multiples of 60 for $25.20

Key Features

Type
External-E
Fits Groove Diameter
0.303"
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-037-SS
Zoro #
G9139405
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.375 in
Fits Groove Diameter
0.303"
Thickness
0.035 in
Free Outside Diameter
0.292
Fits Groove Depth
0.036
Clearance Dia. (Released)
0.68
Fits Groove Width
0.039

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
HRC 44-51
Thickness Tolerance
±.002

Description

E-Clip,Retaining Reinforced,3/8",SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.