Zoro Homepage

External-E E-Clip, Steel Black Phosphate Finish, 0.125 in Shaft Dia

  • Mfr # RE-012

  • Zoro # G9139475


product price: $0.07
/ea
Sold in multiples of 400 for $28.00

Key Features

Type
External-E
Fits Shaft Diameter
0.125 in
Material
Steel
Finish
Black Phosphate
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-012
Zoro #
G9139475
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.125 in
Fits Groove Diameter
0.095"
Thickness
0.015 in
Free Outside Diameter
0.093"
Clearance Dia. (Released)
0.283
Fits Groove Width
0.02
Fits Groove Depth
0.015

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HR15N 77-82
Thickness Tolerance
±.002

Description

E-Clip,Retaining Reinforced,1/8",CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.