Zoro Homepage

External-E E-Clip, Steel Black Phosphate Finish, 0.156 in Shaft Dia

  • Mfr # RE-015

  • Zoro # G9139159


product price: $0.06
/ea
Sold in multiples of 500 for $30.00

Key Features

Type
External-E
Fits Shaft Diameter
0.156 in
Material
Steel
Finish
Black Phosphate
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-015
Zoro #
G9139159
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.156 in
Fits Groove Diameter
0.116"
Thickness
0.025 in
Free Outside Diameter
0.113"
Fits Groove Width
0.029
Fits Groove Depth
0.02
Clearance Dia. (Released)
0.35

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Rockwell Hardness
HR30N 54-62
Thickness Tolerance
±.002

Description

E-Clip,Retaining Reinforced,5/32",CS PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.