Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel Black Phosphate Finish, 0.313 in Shaft Dia
- Mfr # RE-031A
- Zoro # G9139490
product price:Â
$
0.14
/ea
Sold in multiples of 500 for
$70.00
Key Features
Type
External-E
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
0.250"
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE-031A
- Zoro #
- G9139490
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Rockwell Hardness
- HR30N 54-62
- Thickness Tolerance
- ±.002
Dimensions
- Fits Shaft Diameter
- 0.313 in
- Fits Groove Diameter
- 0.250"
- Thickness
- 0.035 in
- Free Outside Diameter
- 0.242
- Fits Groove Width
- 0.029
- Fits Groove Depth
- 0.031
- Clearance Dia. (Released)
- 0.61
Description
E-Clip,Retaining Reinforced,5/16",CS PH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.