Shop ROTOR CLIP

External-E E-Clip, Steel, Black Phosphate Finish, 10 PK

  • Mfr # DE-24ST PA
  • Zoro # G2704956

product price: 
$
7.99
/pk of 10, $0.80/ea

Key Features

Type
External
Fits Shaft Diameter
25 mm
Fits Groove Diameter
24mm
Material
Steel
Finish
Black Phosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DE-24ST PA
Zoro #
G2704956
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
25 mm
Fits Groove Diameter
24mm
Thickness
2 mm
Free Outside Diameter
43.5 mm
Fits Groove Width
2.05 mm
Groove Width Tolerance
+0.080/-0.000 mm
Clearance Dia. (Released)
44.6 mm
Clearance Dia. Free O.D.
43.5 mm
Clearance Diameter
44.6 mm
Groove Diameter Tolerance
+0.000/-0.130 mm
For Shaft Dia.
25 mm

Details

Item
E-Clip
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN6799
Rockwell Hardness
RC46-54
Thickness Tolerance
+/-0.03 mm
Tensile Strength (PSI)
150,000 psi
Standards
DIN 6799
Material Grade/Class
Ungraded
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Standard
Location Style
External
Manufacturer Location
Made in USA*
Free O.D.
43.5 mm
Tensile Strength
150,000 psi
Shell Material
Steel

Description

E Style Retaining Ring,2 mm Thk,PK10, System of Measurement Metric, Location Style External, Thickness 2 mm, Fits Shaft Diameter 25 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 24 mm, Fits Groove Width 2.05 mm, Fits Groove Depth -, Free Outside Diameter 43.5 mm, Clearance Diameter 44.6 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.