External-E E-Clip, Steel, Black Phosphate Finish, 100 PK

  • Mfr # DE-5ST PA
  • Zoro # G2493872
product price: 
$
2.79
/pk of 100, $0.03/ea

Key Features

Type
External
Fits Groove Diameter
5mm
Material
Steel
Finish
Black Phosphate
Thickness
0.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DE-5ST PA
Zoro #
G2493872
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
6 mm
Fits Groove Diameter
5mm
Thickness
0.7 mm
Free Outside Diameter
10.85 mm
Groove Width Tolerance
+0.050/-0.000 mm
Clearance Dia. Free O.D.
10.85 mm
Fits Groove Width
0.74 mm
Clearance Dia. (Released)
11.3 mm
Groove Diameter Tolerance
+0.000/-0.080 mm
Clearance Diameter
11.3 mm
For Shaft Dia.
6 mm

Details

Item
E-Clip
Type
External
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN6799
Thickness Tolerance
+/-0.02 mm
Rockwell Hardness
RC48-53
Tensile Strength (PSI)
120,000 psi
Standards
DIN 6799
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Ring Type
E-Style Retaining Ring
Location Style
External
Manufacturer Location
Made in USA*
Free O.D.
10.85 mm
Tensile Strength
120,000 psi
Shell Material
Steel

Description

E Style Retaining Ring,0.7 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 6 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 5 mm, Fits Groove Width 0.74 mm, Fits Groove Depth -, Free Outside Diameter 10.85 mm, Clearance Diameter 11.3 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type E-Style Retaining Ring, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.