Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Steel, Black Phosphate Finish, 50 PK
- Mfr # PO-31ST PA
- Zoro # G2757106
product price:Â
$
7.69
/pk of 50, $0.15/ea
Key Features
Type
External
Fits Groove Diameter
0.272"
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO-31ST PA
- Zoro #
- G2757106
- UPC #
- 848790019976
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ANSI and DIN
- Thickness Tolerance
- +/-0.002 in
- Rockwell Hardness
- RC51-55
- Tensile Strength (PSI)
- 150,000 psi
- Standards
- REACH Compliant, RoHS Compliant
- Material Quality Standards
- ASME
- Material Grade/Class
- Ungraded
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Standard
- Location Style
- External
- Ring Type
- Poodle-Style Retaining Ring
- Free O.D.
- 0.588 in
- Free I.D.
- 0.25 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 5/16 in
- Fits Groove Diameter
- 0.272"
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.25"
- Free Outside Diameter
- 0.588"
- Clearance Dia. (Released)
- 0.63 in
- Fits Groove Width
- 0.046 in
- Fits Groove Depth
- 0.02 in
- Groove Width Tolerance
- +0.006/-0.000 in
- Clearance Diameter
- 0.63 in
- Groove Diameter Tolerance
- +/-0.006 in
- For Shaft Dia.
- 5/16 in
Description
Poodle Retaining Ring,0.042 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.272 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.02 in, Free Inside Diameter 0.25 in, Free Outside Diameter 0.588 in, Clearance Diameter 0.63 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Poodle-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.