External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 50 PK
Mfr # BSE-31ST PA
Zoro # G410609623
product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
Key Features
Type
External-E
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.25"
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSE-31ST PA
Zoro #
G410609623
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
5/16 in
Fits Groove Diameter
0.25"
Thickness
0.025 in
Free Inside Diameter
0.243 in
Free Outside Diameter
0.5 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Depth
0.031 in
Fits Groove Width
0.047 in
Groove Diameter Tolerance
+0.003/-0.000 in
Clearance Diameter
0.52 in
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Bowed
Standards
REACH Compliant, RoHS Compliant
Ring Type
E-Style Retaining Ring
Location Style
External
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.25 in, Fits Groove Width 0.047 in, Fits Groove Depth 0.031 in, Free Inside Diameter 0.243 in, Free Outside Diameter 0.5 in, Clearance Diameter 0.52 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.