Zoro Homepage

External-E E-Clip, Steel Black Phosphate Finish, 6 mm Shaft Dia

  • Mfr # ME-006

  • Zoro # G500444202


product price: $0.07
/ea
Sold in multiples of 465 for $32.55

Key Features

Type
External-E
Fits Groove Diameter
4.85mm
Material
Steel
Finish
Black Phosphate
Thickness
0.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME-006
Zoro #
G500444202
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
6 mm
Fits Groove Diameter
4.85mm
Thickness
0.60 mm
Free Inside Diameter
4.7mm

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
ANSI

Description

Stamped Rings-Phosphate. E-Clip External M6 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.