External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 25 PK

  • Mfr # BE-87ST PA

  • Zoro # G210610164


product price: $10.19
/pk 25, $0.41/ea
Sold in multiples of 2 for $20.38

Key Features

Type
External-E
Fits Shaft Diameter
7/8 in
Material
Steel
Finish
Black Phosphate
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-87ST PA
Zoro #
G210610164
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.675"
Thickness
0.05 in
Free Inside Diameter
0.668 in
Free Outside Diameter
1.3 in
Fits Groove Depth
0.1 in
Groove Width Tolerance
+/-0.003/0.000 in
Fits Groove Width
0.085 in
Groove Diameter Tolerance
+0.003/-0.000 in
Clearance Diameter
0.71 in

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Material Grade/Class
Not Graded
Ring Type
E-Style Retaining Ring
Location Style
External
Standards
REACH Compliant, RoHS Compliant
Thickness Tolerance
+/-0.002 in
Ring Sub-Type
Bowed

Description

Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.675 in, Fits Groove Width 0.085 in, Fits Groove Depth 0.1 in, Free Inside Diameter 0.668 in, Free Outside Diameter 1.3 in, Clearance Diameter 0.71 in, Material Steel, Finish Black Phosphate, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Thickness Tolerance +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.