External-E E-Clip, Steel, Black Phosphate Finish
Mfr # DE-190
Zoro # G9133105
product price: $0.48
/eaSold in multiples of 50 for $24.00
Key Features
Type
External-E
Fits Shaft Diameter
20 mm
Fits Groove Diameter
19.0mm
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE-190
Zoro #
G9133105
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
20 mm
Fits Groove Diameter
19.0mm
Thickness
1.75 mm
Free Outside Diameter
36.5mm
Details
Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Thickness Tolerance
±M0.03
Description
E-Clip,Retaining External,M19 CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.