Zoro Homepage

External-E E-Clip, Steel, Black Phosphate Finish

  • Mfr # RE-031

  • Zoro # G9139177


product price: $0.10
/ea
Sold in multiples of 300 for $30.00

Key Features

Type
External-E
Fits Shaft Diameter
0.313 in
Fits Groove Diameter
0.250"
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE-031
Zoro #
G9139177
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.313 in
Fits Groove Diameter
0.250"
Thickness
0.025 in
Free Outside Diameter
0.242
Fits Groove Depth
0.031
Fits Groove Width
0.029
Clearance Dia. (Released)
0.61

Details

Item
E-Clip
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thickness Tolerance
±.002
Rockwell Hardness
HR30N 54-62

Description

E-Clip,Retaining Reinforced,5/16",CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.